Grade 1 Storeroom Lock, Tubular Lever, Less Cylinder, Matte Black Finish, Non-Handed
- Mfr # ND80LD TLR 622
- Zoro # G809952668
product price:Â
$
499.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Matte Black
Length
9.5 in
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ND80LD TLR 622
- Zoro #
- G809952668
- UPC #
- 197163102426
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-5/8 in to 2-1/8 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 1
- Lockset Finish
- Matte Black
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
- Weight
- 5 lb
- Features
- Storeroom
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Description
Grade 1 Storeroom Lock, Tubular Lever, Less Cylinder, Matte Black Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.