Grade 1 Storeroom Mortise Lock, 7-Pin SFIC Prep, With Construction Core, 07 Lever, A Rose, Satin Ch

  • Mfr # L9080H 07A 626

  • Zoro # G916468915


product price:  $909.99
/ea
Free Shipping & Returns

Key Features

Required Door Thickness
1-3/4 in
Width
5.38 in
Lockset Finish
Satin Chrome
Series
L9000
Height
5.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
L9080H 07A 626
Zoro #
G916468915
UPC #
197163376018
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Width
5.38 in
Height
5.63 in
Length
10.38 in

Details

Lockset Finish
Satin Chrome
Series
L9000
Keyway Type
7-Pin SFIC Prep, With Construction Core
Material
VARIES
Backset
2-3/4 in
Lockset Grade
Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.