Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, L Escutcheon, Satin Ni
- Mfr # L9080P 03L 619
- Zoro # G209952633
product price:Â
$
839.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Cylinder Core Type
Conventional Cylinder
Type
Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080P 03L 619
- Zoro #
- G209952633
- UPC #
- 197163049776
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel Plated Clear Coated
- Cylinder Core Type
- Conventional Cylinder
- Type
- Mortise Lock
- Material
- Metal
- Weight
- 6.3 lb
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 03 Lever, L Escutcheon, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.