Grade 1 Storeroom Mortise Lock, Conventional Cylinder, S123 Keyway, 17 Lever, A Rose, Satin Brass
Mfr # L9080P 17A 606
Zoro # G614532406
product price:Â $876.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Brass
Length
1.375
Width
5.375
Color
Satin Brass
series
L9000 Series Mortise Lock
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
L9080P 17A 606
Zoro #
G614532406
UPC #
-
Country of Origin
Mexico
Dimensions
Length
1.375
Width
5.375
Details
Lockset Finish
Satin Brass
Color
Satin Brass
series
L9000 Series Mortise Lock
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.