
Grade 1 Storeroom Mortise Lock, FSIC With Construction Core, 17 Lever, A Rose, Satin Stainl
Mfr # L9080T 17A 630
Zoro # G616469489
product price:Â $908.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Width
5.38 in
Series
L9000
Keyway Type
Schlage FSIC With Construction Core
Lockset Finish
Satin Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
L9080T 17A 630
Zoro #
G616469489
UPC #
197163376353
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Width
5.38 in
Length
10.38 in
Height
5.63 in
Details
Series
L9000
Keyway Type
Schlage FSIC With Construction Core
Lockset Finish
Satin Stainless Steel
Backset
2-3/4 in
Material
VARIES
Lockset Grade
Grade 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.