
Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Bright Chrome Finish, Field Revers
Mfr # L9080L 03A 625
Zoro # G816468787
product price:Â $757.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Keyway Type
Less Cylinder
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
L9080L 03A 625
Zoro #
G816468787
UPC #
840067601112
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Length
10.38 in
Height
5.63 in
Width
5.38 in
Details
Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Keyway Type
Less Cylinder
Backset
2-3/4 in
Material
VARIES
Series
L9000
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.