Shop BALDWIN
See all product information
Create Account
Reserve DCLAJXSQUCSR112S Double
- Mfr # DC.LAJXSQU.CSR.112.SMT
- Zoro # G2044050
product price:Â
$
418.99
/ea
Free Shipping & Returns
Key Features
Series
Reserve
Backset
6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
Keyway Type
Kwikset SmartKey
Color
Venetian Bronze
Material
Brass
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- DC.LAJXSQU.CSR.112.SMT
- Zoro #
- G2044050
- UPC #
- -
- Country of Origin
- China
Dimensions
- Length
- 22.0472
- Height
- 3.7008
- Width
- 6.378
Details
- Item
- Baldwin Reserve DCLAJXSQUCSR112S Double
- Series
- Reserve
- Backset
- 6 Way Adjustable Latch, 2-3/8" or 2-3/4" Backset
- Keyway Type
- Kwikset SmartKey
- Color
- Venetian Bronze
- Material
- Brass
- Strike Type
- Dual Strike
- Number of Pins
- 5 Pin Cylinder
- Weight
- 7.8
- Warranty
- Limited Lifetime Mechanical Warranty and Limited 25 Year Finish Warranty
Description
Baldwin Reserve DCLAJXSQUCSR112S Double
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.