Grade 1 Storeroom Mortise Lock, Less Cylinder, 03 Lever, A Rose, Satin Bronze Clear Coated Finish
- Mfr # L9080L 03A 612
- Zoro # G914531925
product price:Â
$
797.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Bronze Clear Coated
Width
5.375 in
Color
Satin Bronze Clear Coated
Length
1.375
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080L 03A 612
- Zoro #
- G914531925
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Bronze Clear Coated
- Color
- Satin Bronze Clear Coated
- series
- L9000 Series Mortise Lock
Dimensions
- Width
- 5.375 in
- Length
- 1.375
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.