Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Less Cylinder, 07 Lever, B Rose, Satin Bronze Clear Coated Finish, F
- Mfr # L9080L 07B 612
- Zoro # G509952623
product price:Â
$
746.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Bronze Clear Coated
Fire Rated
3 Hours {A}
Length
10.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080L 07B 612
- Zoro #
- G509952623
- UPC #
- 197163125227
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Bronze Clear Coated
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
- Cylinder Core Type
- Less Cylinder
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Storeroom Mortise Lock, Less Cylinder, 07 Lever, B Rose, Satin Bronze Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.