Grade 1 Storeroom Mortise Lock, Less Cylinder, 07 Lever, N Escutcheon, Bright Chrome Finish

  • Mfr # L9080L 07N 625

  • Zoro # G909952681


product price:  $787.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Type
Mortise Lock
Fire Rated
3 Hours {A}
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9080L 07N 625
Zoro #
G909952681
UPC #
197163125203
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Length
10.375 in
Width
5.375 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Type
Mortise Lock
Fire Rated
3 Hours {A}
Weight
6.3 lb
Cylinder Core Type
Less Cylinder
Material
Metal

Description

Grade 1 Storeroom Mortise Lock, Less Cylinder, 07 Lever, N Escutcheon, Bright Chrome Finish, Field Reversible

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.