Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, Less Cylinder, 17 Lever, A Rose, Satin Stainless Steel Finish, Fie
- Mfr # L9080L 17A 630
- Zoro # G114531657
product price:Â
$
855.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Satin Stainless Steel
Color
Satin Stainless Steel
Length
1.375
Width
5.375 in
series
L9000 Series Mortise Lock
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080L 17A 630
- Zoro #
- G114531657
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Satin Stainless Steel
- Color
- Satin Stainless Steel
- series
- L9000 Series Mortise Lock
Dimensions
- Length
- 1.375
- Width
- 5.375 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.