Grade 1 Storeroom Mortise Lock, S123 Keyway, 12 Lever, A Rose, Bright Chrome, Left-Handed

  • Mfr # L9080P 12A 625 LH

  • Zoro # G416469528


product price:  $831.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Bright Chrome
Keyway Type
S123
Backset
2-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
L9080P 12A 625 LH
Zoro #
G416469528
UPC #
197163376308
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/4 in
Height
5.63 in
Width
5.38 in
Length
10.38 in

Details

Lockset Grade
Grade 1
Lockset Finish
Bright Chrome
Keyway Type
S123
Backset
2-3/4 in
Material
VARIES
Series
L9000

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.