Grade 1 Storeroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 17 Lever, A Rose, Satin Nickel
- Mfr # L9080R 17A 619
- Zoro # G109952733
product price:Â
$
946.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Nickel Plated Clear Coated
Fire Rated
3 Hours {A}
Width
5.375 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080R 17A 619
- Zoro #
- G109952733
- UPC #
- 197163124657
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Nickel Plated Clear Coated
- Fire Rated
- 3 Hours {A}
- Type
- Mortise Lock
- Material
- Metal
- Cylinder Core Type
- Schlage FSIC With Core
- Weight
- 6.3 lb
Dimensions
- Required Door Thickness
- 1-3/4 in
- Width
- 5.375 in
- Length
- 10.375 in
Description
Grade 1 Storeroom Mortise Lock, Schlage FSIC With Core, S123 Keyway, 17 Lever, A Rose, Satin Nickel Plated Clear Coated Finish, Field Reversible
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.