
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 03 Lever, A Rose, Satin Brass Finish, Field Re
Mfr # L9080B 03A 606
Zoro # G716468443
product price:Â $818.99
/ea
Free Shipping & Returns
Key Features
Required Door Thickness
1-3/4 in
Height
5.63 in
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Length
10.38 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
L9080B 03A 606
Zoro #
G716468443
UPC #
197163375943
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/4 in
Height
5.63 in
Length
10.38 in
Width
5.38 in
Details
Keyway Type
SFIC Prep Less Core
Lockset Grade
Grade 1
Material
VARIES
Series
L9000
Backset
2-3/4 in
Lockset Finish
Satin Brass
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.