Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 12 Lever, A Rose, Satin Chrm Fnsh, Left-Handed
- Mfr # L9080B 12A 626 LH
- Zoro # G509952289
product price:Â
$
823.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 1
Required Door Thickness
1-3/4 in
Lockset Finish
Satin Chrome
Type
Mortise Lock
Weight
6.3 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- L9080B 12A 626 LH
- Zoro #
- G509952289
- UPC #
- 197163125760
- Country of Origin
- Mexico
- Lockset Grade
- Grade 1
- Lockset Finish
- Satin Chrome
- Type
- Mortise Lock
- Weight
- 6.3 lb
- Material
- Metal
- Fire Rated
- 3 Hours {A}
- Cylinder Core Type
- SFIC Prep Less Core
Dimensions
- Required Door Thickness
- 1-3/4 in
- Length
- 10.375 in
- Width
- 5.375 in
Description
Grade 1 Storeroom Mortise Lock, SFIC Prep Less Core, 12 Lever, A Rose, Satin Chrome Finish, Left-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.