Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom Mortise Lock, SFIC Prep, Less Core, Rhodes Lever, C Rose, Satin Chrome Finish
- Mfr # PM080B RHOC 626
- Zoro # G223513995
product price:Â
$
547.99
/ea
Free Shipping & Returns
Key Features
Lockset Fire Rating
3 hr
Color
Matte Silver
Strike Type
ANSI Strike
Cylinder Core Type
SFIC Prep, Less Core
Lockset Finish
626/US26D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM080B RHOC 626
- Zoro #
- G223513995
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Fire Rating
- 3 hr
- Color
- Matte Silver
- Strike Type
- ANSI Strike
- Cylinder Core Type
- SFIC Prep, Less Core
- Lockset Finish
- 626/US26D
- Fire Rated
- Yes
- Standards
- UL 10C, A156.13-2017 Series 1000
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Lockset Grade
- Grade 1
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.