Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom w/Deadbolt Mortise Lock, SFIC Prep, Less Core, Neptune Lever, A Rose, Satin Chrome
- Mfr # PM480B NEPA 626
- Zoro # G823514002
product price:Â
$
852.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
626/US26D
Required Door Thickness
1-3/4 in
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Standards
UL 10C, A156.13-2017 Series 1000
Lockset Fire Rating
3 hr
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM480B NEPA 626
- Zoro #
- G823514002
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- 626/US26D
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Standards
- UL 10C, A156.13-2017 Series 1000
- Lockset Fire Rating
- 3 hr
- Color
- Matte Silver
- Strike Type
- ANSI Strike
- Cylinder Core Type
- SFIC Prep, Less Core
- Fire Rated
- Yes
- Lockset Grade
- Grade 1
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.