Shop SCHLAGE
See all product information
Create Account
Grade 1 Storeroom with Deadbolt Mortise Lock, Standard Cylinder, Rhodes Lever, C Rose, Satin Chrome
- Mfr # PM480P RHOC 626
- Zoro # G323513826
product price:Â
$
866.99
/ea
Free Shipping & Returns
Key Features
Fire Rated
Yes
Color
Matte Silver
Standards
UL 10C, A156.13-2017 Series 1000
Cylinder Core Type
Standard Cylinder
Lockset Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM480P RHOC 626
- Zoro #
- G323513826
- UPC #
- -
- Country of Origin
- Mexico
- Fire Rated
- Yes
- Color
- Matte Silver
- Standards
- UL 10C, A156.13-2017 Series 1000
- Cylinder Core Type
- Standard Cylinder
- Lockset Grade
- Grade 1
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Strike Type
- ANSI Strike
- Lockset Finish
- 626/US26D
- Lockset Fire Rating
- 3 hr
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.