Shop SCHLAGE
See all product information
Create Account
Grade 1 Vestibule Lock, Rhodes Lever, FSIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed Gra
- Mfr # ND60JD RHO 613
- Zoro # G414532149
product price:Â
$
639.99
/ea
Free Shipping & Returns
Key Features
Lockset Finish
Oil Rubbed Bronze
Width
8.25 in
Length
9.5
Color
Oil Rubbed Bronze
series
ND Series Lever Locks
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ND60JD RHO 613
- Zoro #
- G414532149
- UPC #
- -
- Country of Origin
- Mexico
- Lockset Finish
- Oil Rubbed Bronze
- Color
- Oil Rubbed Bronze
- series
- ND Series Lever Locks
Dimensions
- Width
- 8.25 in
- Length
- 9.5
Description
Grade 1 Vestibule Lock, Rhodes Lever, Schlage FSIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed Grade 1 Vestibule Lock, Rhodes Lever, FSIC Prep Less Core, Oil Rubbed Bronze Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.