Grade 1 Vestibule Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed

  • Mfr # ND93CD SPA 626

  • Zoro # G409957667


product price:  $602.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 1
Required Door Thickness
1-5/8 in to 2-1/8 in
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Weight
5 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ND93CD SPA 626
Zoro #
G409957667
UPC #
197163101580
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-5/8 in to 2-1/8 in
Length
9.5 in
Width
8.25 in

Details

Lockset Grade
Grade 1
Lockset Finish
Satin Chrome
Type
Cylindrical Lock
Weight
5 lb
Material
Metal
Features
Vandlgard Double Cylinder Vestibule
Fire Rated
3 Hours {A}
Cylinder Core Type
Less Cylinder

Description

Grade 1 Vestibule Lock, Sparta Lever, Less Cylinder, Satin Chrome Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.