Shop SCHLAGE
See all product information
Create Account
Grade 1 w/Automatic Unlocking Mortise Lock, SFIC Prep, Less Core, Neptune Lever, C Rose, Satin Chrome
- Mfr # PM056B NEPC 626
- Zoro # G423513870
product price:Â
$
628.99
/ea
Free Shipping & Returns
Key Features
Cylinder Core Type
SFIC Prep, Less Core
Lockset Finish
626/US26D
Lockset Fire Rating
3 hr
Color
Matte Silver
Lockset Grade
Grade 1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM056B NEPC 626
- Zoro #
- G423513870
- UPC #
- -
- Country of Origin
- Mexico
- Cylinder Core Type
- SFIC Prep, Less Core
- Lockset Finish
- 626/US26D
- Lockset Fire Rating
- 3 hr
- Color
- Matte Silver
- Lockset Grade
- Grade 1
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Fire Rated
- Yes
- Standards
- UL 10C, A156.13-2017 Series 1000
- Strike Type
- ANSI Strike
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.