Shop SCHLAGE
See all product information
Create Account
Grade 1 w/Automatic Unlocking Mortise Lock, Standard Cylinder, Longitude Lever, A Rose, Satin Chrome
- Mfr # PM056P LONA 626
- Zoro # G923514360
product price:Â
$
642.99
/ea
Free Shipping & Returns
Key Features
Strike Type
ANSI Strike
Lockset Fire Rating
3 hr
Standards
UL 10C, A156.13-2017 Series 1000
Required Door Thickness
1-3/4 in
Cylinder Core Type
Standard Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM056P LONA 626
- Zoro #
- G923514360
- UPC #
- -
- Country of Origin
- Mexico
- Strike Type
- ANSI Strike
- Lockset Fire Rating
- 3 hr
- Standards
- UL 10C, A156.13-2017 Series 1000
- Cylinder Core Type
- Standard Cylinder
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Lockset Finish
- 626/US26D
- Fire Rated
- Yes
- Color
- Matte Silver
- Lockset Grade
- Grade 1
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.