Grade 1 w/Deadbolt Mortise Lock, Latitude Lever, C Rose, Rd/Wh "UNLOCKED/LOCKED" Int Indicator
- Mfr # PM480J LATC 622 IS-LOC
- Zoro # G523514340
product price:Â
$
969.99
/ea
Free Shipping & Returns
Key Features
Color
Black
Required Door Thickness
1-3/4 in
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Grade
Grade 1
Strike
ANSI Strike
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM480J LATC 622 IS-LOC
- Zoro #
- G523514340
- UPC #
- -
- Country of Origin
- Mexico
- Color
- Black
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Grade
- Grade 1
- Strike
- ANSI Strike
- Item
- Mortise Lock
- Finish
- 622/US19
- Hand
- Field Reversible
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost. Matte Black Finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.