Grade 1 w/Deadbolt Mortise Lock, Longitude Lever, D Rose, Red/White "UNLOCKED/LOCKED" Ext Indicator
- Mfr # PM480B LOND 626 OS-LOC
- Zoro # G923513714
product price:Â
$
956.99
/ea
Free Shipping & Returns
Key Features
Strike
ANSI Strike
Color
Matte Silver
Material
Cold Rolled Steel with Zinc Dichromate Plating Case
Required Door Thickness
1-3/4 in
Finish
626/US26D
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PM480B LOND 626 OS-LOC
- Zoro #
- G923513714
- UPC #
- -
- Country of Origin
- Mexico
- Strike
- ANSI Strike
- Color
- Matte Silver
- Material
- Cold Rolled Steel with Zinc Dichromate Plating Case
- Finish
- 626/US26D
- Item
- Mortise Lock
- Grade
- Grade 1
- Hand
- Field Reversible
Dimensions
- Required Door Thickness
- 1-3/4 in
Description
Grade 1 strength and performance for doors that demand more durability. The PM Series mechanical & electrified locks balance robust construction with modern style ideal for commercial offices, multifamily entrances, and other spaces that need dependable security without the full suite of options or added cost. Satin Chrome Finish.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.