Shop SCHLAGE
See all product information
Create Account
Grade 2 Bath/Bedroom Privacy Tubular Lock, Non-Keyed, Athens Lever, A Rose, Satin Nickel Finish
- Mfr # PT40 ATHA 619
- Zoro # G723514133
product price:Â
$
145.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Silver
Grade
Grade 2
Finish
619/US15
Material
Zinc and Steel
Required Door Thickness
1-3/8" to 1-3/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT40 ATHA 619
- Zoro #
- G723514133
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Item
- Tubular Lock
- Color
- Matte Silver
- Grade
- Grade 2
- Finish
- 619/US15
- Material
- Zinc and Steel
- Strike
- T-Square Corner
- Hand
- Field Reversible
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.