Grade 2 Bath/Bedroom Privacy Tubular Lock, Non-Keyed, Playa Lever, A Rose, Bright Chrome Finish
- Mfr # PT40 PLAA 625
- Zoro # G523514166
product price:Â
$
158.99
/ea
Free Shipping & Returns
Key Features
Finish
625/US26
Required Door Thickness
1-3/8" to 1-3/4"
Grade
Grade 2
Material
Zinc and Steel
Strike
T-Square Corner
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PT40 PLAA 625
- Zoro #
- G523514166
- UPC #
- -
- Country of Origin
- Mexico
- Finish
- 625/US26
- Grade
- Grade 2
- Item
- Tubular Lock
- Material
- Zinc and Steel
- Strike
- T-Square Corner
- Hand
- Field Reversible
- Color
- Polished Silver
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.