Grade 2 Bath/Bedroom Privacy Tubular Lock, Non-Keyed, Playa Lever, A Rose, Satin Chrome Finish
- Mfr # PT40 PLAA 626
- Zoro # G723514201
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Finish
626/US26D
Strike
T-Square Corner
Color
Matte Silver
Required Door Thickness
1-3/8" to 1-3/4"
Material
Zinc and Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PT40 PLAA 626
- Zoro #
- G723514201
- UPC #
- -
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8" to 1-3/4"
Details
- Finish
- 626/US26D
- Item
- Tubular Lock
- Strike
- T-Square Corner
- Color
- Matte Silver
- Material
- Zinc and Steel
- Grade
- Grade 2
- Hand
- Field Reversible
Description
A Grade 2 tubular lock designed for lighter-duty interior openings. The PT Series offers design-forward styles with durable construction and streamlined installation - ideal for resident units, guestroom doors, or offices where value and consistency matter most.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.