Shop SCHLAGE
See all product information
Create Account
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylin
- Mfr # ALX70P ATH 605
- Zoro # G509953170
product price:Â
$
240.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Bright Brass
Features
Classroom
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX70P ATH 605
- Zoro #
- G509953170
- UPC #
- 840067648094
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Brass
- Features
- Classroom
- Weight
- 5 lb
- Material
- Metal
- Cylinder Core Type
- Conventional Cylinder
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylinder, Bright Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.