Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylin
- Mfr # ALX70P RHO 613
- Zoro # G709952928
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Oil Rubbed Bronze
Weight
5 lb
Length
9.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX70P RHO 613
- Zoro #
- G709952928
- UPC #
- 197163095667
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Length
- 9.5 in
- Width
- 8.25 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Oil Rubbed Bronze
- Weight
- 5 lb
- Cylinder Core Type
- Conventional Cylinder
- Features
- Classroom
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Material
- Metal
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Conventional Cylinder, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.