Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less

  • Mfr # ALX70J RHO 605

  • Zoro # G914533141


product price:  $227.99
/ea
Free Shipping & Returns

Key Features

Lockset Finish
Bright Brass
Length
9.5
Width
8.25
Color
Bright Brass
series
ALX Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX70J RHO 605
Zoro #
G914533141
UPC #
-
Country of Origin
Mexico

Dimensions

Length
9.5
Width
8.25

Details

Lockset Finish
Bright Brass
Color
Bright Brass
series
ALX Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.