Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Saturn Lever, Conventional Less

  • Mfr # ALX70L SAT 605

  • Zoro # G316469246


product price: $162.99
/ea
Free Shipping & Returns

Key Features

Keyway Type
Less Cylinder
Lockset Finish
Bright Brass
Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Series
ALX
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ALX70L SAT 605
Zoro #
G316469246
UPC #
840067647998
Country of Origin
Mexico

Dimensions

Width
8-1/4 in
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Length
9-1/2 in

Details

Keyway Type
Less Cylinder
Lockset Finish
Bright Brass
Series
ALX
Material
VARIES
Lockset Grade
Grade 2
Backset
2-3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.