Shop SCHLAGE
See all product information
Create Account
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cyli
- Mfr # ALX70P TLR 626
- Zoro # G509953163
product price:Â
$
224.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Chrome
Features
Classroom
Cylinder Core Type
Conventional Cylinder
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX70P TLR 626
- Zoro #
- G509953163
- UPC #
- 197163095599
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome
- Features
- Classroom
- Cylinder Core Type
- Conventional Cylinder
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Weight
- 5 lb
- Material
- Metal
Description
Grade 2 Classroom Cylindrical Lock with Field Selectable Vandlgard, Tubular Lever, Conventional Cylinder, Satin Chrome Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.