Shop SCHLAGE
See all product information
Create Account
Grade 2 Door Bolt, Inside Turn Only, Adjustable 2-3/8-in and 2-3/4-in Backset, Flat Blk Coated Fnsh
- Mfr # B580 622
- Zoro # G109957899
product price:Â
$
63.75
/ea
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-7/8 in
Lockset Finish
Flat Black Coated
Type
Deadbolts
Weight
2 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- B580 622
- Zoro #
- G109957899
- UPC #
- 197163139415
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Flat Black Coated
- Type
- Deadbolts
- Weight
- 2 lb
- Material
- Metal
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-7/8 in
- Length
- 5.75 in
- Width
- 4.5 in
Description
Grade 2 Door Bolt, Inside Turn Only, Adjustable 2-3/8-in and 2-3/4-in Backset, Flat Black Coated Finish
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.