Grade 2 Door Bolt, Inside Turn x Blank Plate, Adjustable 2-3/8-in and 2-3/4-in Backset, Brass Finish

  • Mfr # B581 606

  • Zoro # G309957903


product price: $68.15
/ea

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-7/8 in
Lockset Finish
Satin Brass
Length
5.75 in
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581 606
Zoro #
G309957903
UPC #
840067635704
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Length
5.75 in
Width
4.5 in

Details

Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Type
Deadbolts
Weight
2 lb
Material
Metal

Description

Grade 2 Door Bolt, Inside Turn x Blank Plate, Adjustable 2-3/8-in and 2-3/4-in Backset, Satin Brass Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.