Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grade 2 Door Bolt, Inside Turn x Blank Plate, Adjustable 2-3/8-in and 2-3/4-in Backset, Flat Black C

  • Mfr # B581 622

  • Zoro # G409957872


product price: $63.75
/ea

Key Features

Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-7/8 in
Lockset Finish
Flat Black Coated
Material
Metal
Width
4.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B581 622
Zoro #
G409957872
UPC #
197163139408
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 in to 1-7/8 in
Width
4.5 in
Length
5.75 in

Details

Lockset Grade
Grade 2
Lockset Finish
Flat Black Coated
Material
Metal
Weight
2 lb
Type
Deadbolts

Description

Grade 2 Door Bolt, Inside Turn x Blank Plate, Adjustable 2-3/8-in and 2-3/4-in Backset, Flat Black Coated Finish

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.