Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed

  • Mfr # ALX172 ATH 643E

  • Zoro # G114531848


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Finish
Aged Bronze
Color
Aged Bronze
Width
8.25
Overall Length
9.5
series
ALX Series Lever Locks
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX172 ATH 643E
Zoro #
G114531848
UPC #
-
Country of Origin
Mexico

Dimensions

Width
8.25
Overall Length
9.5

Details

Finish
Aged Bronze
Color
Aged Bronze
series
ALX Series Lever Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.