Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Oil-

  • Mfr # ALX172 ATH 613

  • Zoro # G709948372


product price:  $172.99
/ea
Free Shipping & Returns

Key Features

Grade
Grade 2
Finish
Oil Rubbed Bronze
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Required Door Thickness
1-3/8 in to 1-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX172 ATH 613
Zoro #
G709948372
UPC #
197163096374
Country of Origin
Mexico

Dimensions

Max. Door Width
8.25 in
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in

Details

Item
Cylindrical Lock
Grade
Grade 2
Finish
Oil Rubbed Bronze
Fire Rated
3 Hours {A}
For Use With
ALX Series Lever Locks
Material
Metal
Door Handing
Non-handed
Cylinder Core Type
Non-Keyed
Features
Double Dummy

Description

Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.