
Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, Non-Keyed, M
Mfr # ALX172 LAT 622
Zoro # G016475752
product price: $155.99
/ea
Free Shipping & Returns
Key Features
For Door Thickness
1-3/8 to 1-3/4
Grade
Grade 2
Keyway Type
Non-Keyed
Height
4-3/4 in
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ALX172 LAT 622
Zoro #
G016475752
UPC #
840067614013
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Length
9-1/2 in
Width
8-1/4 in
Details
Grade
Grade 2
Keyway Type
Non-Keyed
Item
Cylindrical Lock
Backset
2-3/4 in
Finish
Sprayed Black
Series
ALX
Material
VARIES
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.