Shop SCHLAGE
See all product information
Create Account
Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Oil-
- Mfr # ALX172 RHO 613
- Zoro # G409948337
product price:Â
$
172.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Oil Rubbed Bronze
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Features
Double Dummy
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX172 RHO 613
- Zoro #
- G409948337
- UPC #
- 197163096312
- Country of Origin
- Mexico
- Item
- Cylindrical Lock
- Grade
- Grade 2
- Finish
- Oil Rubbed Bronze
- Fire Rated
- 3 Hours {A}
- Features
- Double Dummy
- Material
- Metal
- For Use With
- ALX Series Lever Locks
- Cylinder Core Type
- Non-Keyed
- Door Handing
- Non-handed
Dimensions
- Max. Door Width
- 8.25 in
- Length
- 9.5 in
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
Description
Grade 2 Double Dummy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Oil-Rubbed Bronze Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.