
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Aged Br
Mfr # ALX170 BRK 643E
Zoro # G916475869
product price:Â $100.99
/ea
Free Shipping & Returns
Key Features
Finish
Aged Bronze
For Door Thickness
1-3/8 to 1-3/4
Series
ALX
Length
9-1/2 in
Backset
2-3/4 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX170 BRK 643E
Zoro #
G916475869
UPC #
197163371778
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/8 to 1-3/4
Length
9-1/2 in
Height
4-3/4 in
Width
8-1/4 in
Details
Finish
Aged Bronze
Series
ALX
Backset
2-3/4 in
Grade
Grade 2
Item
Cylindrical Lock
Material
VARIES
Keyway Type
Non-Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.