
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Boardwalk Lever, Non-Keyed, Satin C
Mfr # ALX170 BRK 626
Zoro # G816475846
product price:Â $97.69
/ea
Free Shipping & Returns
Key Features
Keyway Type
Non-Keyed
Backset
2-3/4 in
Grade
Grade 2
For Door Thickness
1-3/8 to 1-3/4
Material
VARIES
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX170 BRK 626
Zoro #
G816475846
UPC #
197163371761
Country of Origin
Mexico
Dimensions
For Door Thickness
1-3/8 to 1-3/4
Width
8-1/4 in
Length
9-1/2 in
Height
4-3/4 in
Details
Keyway Type
Non-Keyed
Backset
2-3/4 in
Grade
Grade 2
Material
VARIES
Series
ALX
Finish
Satin Chrome
Item
Cylindrical Lock
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.