Shop SCHLAGE
See all product information
Create Account
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Matte Black
- Mfr # ALX170 RHO 622
- Zoro # G209948353
product price:Â
$
114.99
/ea
Free Shipping & Returns
Key Features
Grade
Grade 2
Finish
Matte Black
Max. Door Width
8.25 in
Fire Rated
3 Hours {A}
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX170 RHO 622
- Zoro #
- G209948353
- UPC #
- 840067613788
- Country of Origin
- Mexico
Dimensions
- Max. Door Width
- 8.25 in
- Length
- 9.5 in
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
Details
- Item
- Cylindrical Lock
- Grade
- Grade 2
- Finish
- Matte Black
- Fire Rated
- 3 Hours {A}
- Material
- Metal
- Features
- Dummy
- For Use With
- ALX Series Lever Locks
- Door Handing
- Non-handed
- Cylinder Core Type
- Non-Keyed
Description
Grade 2 Dummy Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, Non-Keyed, Matte Black Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.