Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Ove
- Mfr # FE410F GRW 55 LAT 619
- Zoro # G209954743
product price:Â
$
677.99
/ea
Free Shipping & Returns
Key Features
Depth
3.75 in
Width
12.5 in
Finish
Satin Nickel Plated Clear Coated
For Use With
FE410 Series Smart Interconnected Locks
Length
12.5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FE410F GRW 55 LAT 619
- Zoro #
- G209954743
- UPC #
- 197163131013
- Country of Origin
- Mexico
Dimensions
- Depth
- 3.75 in
- Width
- 12.5 in
- Length
- 12.5 in
- Body Size Thickness
- 1-3/8 in to 1-3/4 in
Details
- Item
- Deadbolts and Deadlatches
- Finish
- Satin Nickel Plated Clear Coated
- For Use With
- FE410 Series Smart Interconnected Locks
- Material
- Metal
- Features
- 5-1/2" Center to Center Door Prep
Description
Grade 2 Electric Deadbolt Lock, Includes Touchless, Bluetooth Smart Reader, Keyless, No Cylinder Override, Latitude Lever, Unit is Software Programmable, Supports 500 Users, 4 AA Batteries, Satin Nickel Plated Clear Coated Finish, Non-Handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.