This item is Discontinued.

This item is Discontinued.
Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Antique Brass Fnsh, Non-handed (Discontinued)
Mfr #
A53PD TUL 609
Zoro #
G909948820
UPC # 197163096862
Country of Origin Mexico
Category Keyed Entry Door Knobs
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
A53PD TUL 609
Zoro #
G909948820
UPC #
197163096862
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-7/8 in
Width (In.)
8.25 in
Length (In.)
9.5 in
Details
Lockset Finish
Antique Brass
Lockset Grade
Grade 2
Material
Brass
Lockset Cylinder Type
Conventional Cylinder
Door Handing
Non-handed
Item
Cylindrical Lock
Features
Entrance
Fire Rated
3 Hours {A}
Description
Grade 2 Entrance Cylindrical Lock, Tulip Knob, Conventional Cylinder, Antique Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.