Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, Conventional Cylin
- Mfr # ALX53P ATH 626AM
- Zoro # G516475788
product price:Â
$
274.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Satin Chrome Antimicrobial
Keyway Type
Conventional Cylinder
Width
8 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX53P ATH 626AM
- Zoro #
- G516475788
- UPC #
- 197163372157
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Width
- 8 1/4 in
- Length
- 9-1/2 in
- Height
- 4-3/4 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Chrome Antimicrobial
- Keyway Type
- Conventional Cylinder
- Material
- VARIES
- Backset
- 2-3/4 in
- Series
- ALX
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.