Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Athens Lever, FSIC Construction

  • Mfr # ALX53T ATH 626

  • Zoro # G816475709


product price:  $244.99
/ea
Free Shipping & Returns

Key Features

Lockset Grade
Grade 2
Backset
2-3/4 in
Keyway Type
Schlage FSIC Prep with Construction Core
Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ALX53T ATH 626
Zoro #
G816475709
UPC #
197163372195
Country of Origin
Mexico

Dimensions

Required Door Thickness
1-3/8 to 1-3/4
Height
4-3/4 in
Width
8-1/4 in
Length
9-1/2 in

Details

Lockset Grade
Grade 2
Backset
2-3/4 in
Keyway Type
Schlage FSIC Prep with Construction Core
Lockset Finish
Satin Chrome
Series
ALX
Material
VARIES

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.