
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Cyli
Mfr # ALX53P BRW 606
Zoro # G509953835
product price:Â $224.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Length
9.5 in
Cylinder Core Type
Conventional Cylinder
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ALX53P BRW 606
Zoro #
G509953835
UPC #
840067646083
Country of Origin
Mexico
Dimensions
Required Door Thickness
1-3/8 in to 1-3/4 in
Length
9.5 in
Width
8.25 in
Details
Lockset Grade
Grade 2
Lockset Finish
Satin Brass
Cylinder Core Type
Conventional Cylinder
Material
Metal
Features
Entrance
Weight
5 lb
Type
Cylindrical Lock
Fire Rated
3 Hours {A}
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Broadway Lever, Conventional Cylinder, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.