Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, M
- Mfr # ALX53J LAT 622
- Zoro # G909953688
product price:Â
$
198.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Matte Black
Cylinder Core Type
Schlage FSIC Prep Less Core
Material
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ALX53J LAT 622
- Zoro #
- G909953688
- UPC #
- 197163095933
- Country of Origin
- Mexico
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Details
- Lockset Grade
- Grade 2
- Lockset Finish
- Matte Black
- Cylinder Core Type
- Schlage FSIC Prep Less Core
- Material
- Metal
- Features
- Entrance
- Fire Rated
- 3 Hours {A}
- Type
- Cylindrical Lock
- Weight
- 5 lb
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Latitude Lever, FSIC Less Core, Matte Black Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.