Shop SCHLAGE
See all product information
Create Account
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, FSIC Less Core, Br
- Mfr # ALX53J RHO 625
- Zoro # G016475899
product price:Â
$
202.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 to 1-3/4
Lockset Finish
Bright Chrome
Keyway Type
Schlage FSIC Prep Less Core
Backset
2-3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53J RHO 625
- Zoro #
- G016475899
- UPC #
- 840067644683
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Bright Chrome
- Keyway Type
- Schlage FSIC Prep Less Core
- Backset
- 2-3/4 in
- Series
- ALX
- Material
- VARIES
Dimensions
- Required Door Thickness
- 1-3/8 to 1-3/4
- Length
- 9-1/2 in
- Height
- 4-3/4 in
- Width
- 8 1/4 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.