Shop SCHLAGE
See all product information
Create Account
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Sat
- Mfr # ALX53B RHO 606
- Zoro # G509953781
product price:Â
$
197.99
/ea
Free Shipping & Returns
Key Features
Lockset Grade
Grade 2
Required Door Thickness
1-3/8 in to 1-3/4 in
Lockset Finish
Satin Brass
Material
Metal
Cylinder Core Type
SFIC Prep Less Core
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ALX53B RHO 606
- Zoro #
- G509953781
- UPC #
- 840067644300
- Country of Origin
- Mexico
- Lockset Grade
- Grade 2
- Lockset Finish
- Satin Brass
- Material
- Metal
- Cylinder Core Type
- SFIC Prep Less Core
- Features
- Entrance
- Type
- Cylindrical Lock
- Fire Rated
- 3 Hours {A}
- Weight
- 5 lb
Dimensions
- Required Door Thickness
- 1-3/8 in to 1-3/4 in
- Width
- 8.25 in
- Length
- 9.5 in
Description
Grade 2 Entrance Cylindrical Lock with Field Selectable Vandlgard, Rhodes Lever, SFIC Less Core, Satin Brass Finish, Non-handed
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.